Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3532-5/16X1.0D
Zoro # G2566234
product price: $2.35
/pk 10, $0.24/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 5/16 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3532-5/16X1.0D
- Zoro # G2566234
- UPC # 9326518079019
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 5/16 in |
Thread Size | 5/16"-18 |
Drill Bit Size | 21/64 in |
Outside Diameter | 0.4 in |
Compatible Tap Size | 5/16"-18 |
Maximum Hole Diameter | 0.2524 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 psi |
Application | For Metal |
Agency Compliance | MS122082; NASM122082 |
Series | PowerCoil |
Manufacturer Location | Globally Sourced |
Industry Standards | MS122082, NASM122082 |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 5/16 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 5/16 In.-18, Drill Bit Size 21/64 in, Maximum Hole Diameter 0.2524 in, Tensile Strength 200,000 psi, Outside Diameter 0.4 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP038)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.060.0016)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (793948)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4" Steel, Zinc Plated Finish (ZMBSW-21)
- ZORO SELECT Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-16 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-3/4X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1-1/2"-12 Thrd Sz, 18-8 Stainless Steel (3534-1.1/2X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3534-3/4X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.0DSL)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03083)
- Zoro Select Helical Inserts