Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3534-3/8X1.5D
Zoro # G2597131
original price:
$2.87
9% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 9/16 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3534-3/8X1.5D
- Zoro # G2597131
- UPC # 00194484308469
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 9/16 in |
Thread Size | 3/8"-24 |
Drill Bit Size | 25/64 in |
Outside Diameter | 0.468 in |
Compatible Tap Size | 3/8"-24 |
Maximum Hole Diameter | 0.3299 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNF |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Rockwell Hardness | C43-C50 |
Application | For Metal |
Tensile Strength (PSI) | 200,000 psi |
Series | PowerCoil |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 9/16 in, Thread Size 3/8 In.-24, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 3/8 In.-24, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.3299 in, Tensile Strength 200,000 psi, Outside Diameter 0.47 in, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0037)
- MTD Screw-Shoulder . (738-04523)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW6)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04110.031.0175)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/8"-14 Thrd Sz, 18-8 Stainless Steel (3534-7/8X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-10.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-9/16X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1-1/8"-12 Thrd Sz, 18-8 Stainless Steel (3534-1.1/8X1.0D)
- Zoro Select Helical Inserts