Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, 1/8"-27 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3552-1/8X.273
Zoro # G3269551
original price:
$7.29
12% off
new price: $6.35
/pk 10, $0.64/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 17/64 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3552-1/8X.273
- Zoro # G3269551
- UPC # 9326518099994
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 17/64 in |
Thread Size | 1/8"-27 |
Drill Bit Size | 3/8 in |
Outside Diameter | 0.511 in |
Compatible Tap Size | 1/8"-27 |
Maximum Hole Diameter | 0.461 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | NPT |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Application | For Metal |
Tensile Strength (PSI) | 200,000 psi |
Rockwell Hardness | C43-C50 |
Series | PowerCoil |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 17/64 in, Thread Size 1/8 In.-27, Thread Direction Right Hand, Thread Type NPT, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1/8 In.-27, Drill Bit Size W, Maximum Hole Diameter 0.461 in, Tensile Strength 200,000 psi, Outside Diameter 0.511 in, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 20 PK (67981)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60118C16)
- X1 TOOLS Lynch Pin, 3/16 in Pin Dia, 36 PK (X1E-CON-SNA-PIN-1010x36)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 25/32 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (851618-20-PK50)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-1/2x1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (3521-14.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1-1/8"-12 Thrd Sz, 18-8 Stainless Steel (3534-1.1/8X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (3521-14.00X1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M24-3.00 Thrd Sz, 18-8 Stainless Steel (3520-24.00X1.5D)
- Zoro Select Helical Inserts