Shop All Plastic Rods
Zoro Select
Tan PEEK Rod Stock 4 ft. L, 1-1/4" Dia.
Mfr # 61459104
Zoro # G5551161
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PEEK
- Type Unfilled
- Diameter 1-1/4"
- Length 4 ft.
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61459104
- Zoro # G5551161
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.005/-0.000 in |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Diameter | 1 1/4 in |
Nominal Size | 1 1/4 in dia x 4 ft L |
Plastic Length | 4 ft |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, PEEK, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/4 in, Tan, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 480 Degrees F, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Plastic Hardness Rockwell M100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9366-M)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (6836_24_0)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-UHMWB-80)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.018 in Wire Dia, Black (3028730)
- ZORO SELECT Off-White Nylon 6/6 Plastic Bar 12" L, 1/2" W (BULK-PS-NYL-820)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/16" Dia. (2XMP6)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 2" Dia. (2XMH9)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 3/8" Dia. (22JM35)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/4" Dia. (2XPC6)
- Zoro Select Plastic Rods