Shop All Plastic Rods
Zoro Select
Tan PEEK Rod Stock 1 ft. L, 3" Dia.
Mfr # 1UPD5
Zoro # G0807012
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PEEK
- Type Unfilled
- Diameter 3"
- Length 1 ft.
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UPD5
- Zoro # G0807012
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3" |
Length | 1 ft. |
Diameter Tolerance | +0.250/-0.000 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 3 in dia x 1 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.250/-0.000 in |
Plastic Length | 1 ft |
Plastic Diameter | 3 in |
Description
Rod Stock, PEEK, Grade Standard, Plastic Length 1 ft, Plastic Diameter 3 in, Tan, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 480 Degrees F, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Plastic Hardness Rockwell M100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-CAC-434)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 3" W x 2" Thick (BULK-PS-AC-233)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black (CNES591/81/250T)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/8" Dia. (2XMK4)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 2-1/2" Dia. (BULK-PT-PC-45)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 2-3/4" Dia. (BULK-PT-PC-50)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 2" Dia. (BULK-PR-ACB-16)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 7/8" Dia. (1UTX3)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (2XNP1)
- Zoro Select Plastic Rods