Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 9" x 9" x 30", Kraft, 25/Bundle
Mfr # 11R309
Zoro # G3056886
original price:
$2.19
9% off
new price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 9 in
- Inside Depth 30"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R309
- Zoro # G3056886
- UPC # 841436071598
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 9 in |
Inside Depth | 30" |
Outside Length | 9 3/8 in |
Inside Height | 30 in |
Outside Width | 9 3/8 in |
Outside Height | 30 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 30 in, 9x9x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 9 3/8 in, Outside Height 30 5/8 in, 9 3/8x9 3/8x30 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- GREAT PAPERS Certificate Gold Foil Westminster, PK15 (963024)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- TICONDEROGA Beginners® Pencils with Eraser, 12 Per Pack, PK2 (13308)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle (493T63)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 30", Kraft, 25/Bundle (22XK45)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 30", Kraft, 15/Bundle (493T68)
- ZORO SELECT Corrugated Mailers, 18" x 12" x 4" White, 50/Bundle (M18124)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 6", Kraft, 25/Bundle (11R250)
- Zoro Select Shipping & Moving Boxes