Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 9" x 9" x 18", Kraft, 25/Bundle
Mfr # 11R308
Zoro # G3056895
original price:
$1.42
16% off
new price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R308
- Zoro # G3056895
- UPC # 841436071123
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 9 in |
Inside Depth | 18" |
Outside Width | 9 3/8 in |
Outside Length | 9 3/8 in |
Outside Height | 18 5/8 in |
Inside Height | 18 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 18 in, 9x9x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 9 3/8 in, Outside Height 18 5/8 in, 9 3/8x9 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Numbered Badges 1-25, Mag Strip, PK25 (AXG-001025)
- TUF-R 48" x 36" Open Poly Bags, 2.75 mil, Clear (9F3648)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50662)
- ZORO SELECT Corrugated Boxes, 30" x 18" x 18", Kraft, 10/Bundle (493U46)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 18", Kraft, 5/Bundle (11G186)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 18 in L x 18 in W x 18 in H, Corrugate, Color: Kraft (11A777)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 5", White, 50/Bundle (M655)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 24", Kraft, 25/Bundle (11R301)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 10", Kraft, 25/Bundle (11R280)
- ZORO SELECT Shipping Carton, Kraft, 12 In. D, 65 lb. (11A690)
- Zoro Select Shipping Cartons