Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 8" x 8" x 60", Kraft, 15/Bundle
Mfr # 11R306
Zoro # G3056910
product price: $3.99
/ea
Sold in multiples of 15 for $59.85
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 8 in
- Inside Depth 60"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R306
- Zoro # G3056910
- UPC # 841436019743
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 8 in |
Inside Depth | 60" |
Outside Height | 60 5/8 in |
Outside Length | 8 3/8 in |
Inside Height | 60 in |
Outside Width | 8 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 60 in, 8x8x60 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 8 3/8 in, Outside Height 60 5/8 in, 8 3/8x8 3/8x60 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND superSpots and superShapes Sticker Packs, Animal Antics, PK2500 (T46904)
- AMPAD White Jr. Legal Pad, 50 Pg, Pk4 (20-018)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 60", Kraft, 15/Bundle (11R291)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 60", Kraft, 15/Bundle (22XK89)
- ZORO SELECT Shipping Box, 18x18x18 in (55NM88)
- ZORO SELECT Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle (11A648)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 5", Kraft, 25/Bundle (11K617)
- ZORO SELECT Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle (55VJ10)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 18", Kraft, 15/Bundle (55VM26)
- Zoro Select Shipping & Moving Boxes