Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 8" x 8" x 30", Kraft, 25/Bundle
Mfr # 11R302
Zoro # G3056956
original price:
$2.02
6% off
new price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 8 in
- Inside Depth 30"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R302
- Zoro # G3056956
- UPC # 812578002696
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 8 in |
Inside Depth | 30" |
Outside Height | 30 5/8 in |
Outside Width | 8 3/8 in |
Outside Length | 8 3/8 in |
Inside Height | 30 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 30 in, 8x8x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 8 3/8 in, Outside Height 30 5/8 in, 8 3/8x8 3/8x30 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dual Laminate Refill Cartridge (DL951)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRU9)
- KAPRO 1256-41-10 10" Straight Cut Tin Shears (1256-41-10)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle (11G170)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 30", Kraft, 25/Bundle (22XK45)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 30", Kraft, 10/Bundle (493U24)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 12", Kraft, 25/Bundle (11R283)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- ZORO SELECT Flat Corrugated Boxes, 28" x 12" x 6", Kraft, 25/Bundle (11A655)
- Zoro Select Shipping & Moving Boxes