Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 8" x 8" x 24", Kraft, 25/Bundle
Mfr # 11R301
Zoro # G3056965
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R301
- Zoro # G3056965
- UPC # 812578002689
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 8 in |
Inside Depth | 24" |
Outside Height | 24 5/8 in |
Outside Width | 8 3/8 in |
Outside Length | 8 3/8 in |
Inside Height | 24 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Application | |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 24 in, 8x8x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 8 3/8 in, Outside Height 24 5/8 in, 8 3/8x8 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Moving/Storage Box, 32 ECT (1PJZ3)
- BAND-IT Bracket, 1/2 In., PK25 (GRD315)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK12 (25053)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (493T87)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 24", Kraft, 25/Bundle (11A695)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 2", Kraft, 25/Bundle (55VH01)
- ZORO SELECT Long Corrugated Boxes, 18" x 4" x 4", Kraft, 25/Bundle (11R235)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (22XM80)
- Zoro Select Shipping & Moving Boxes