Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 8" x 8" x 20", Kraft, 25/Bundle
Mfr # 11R299
Zoro # G3056971
original price:
$1.35
7% off
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Mail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R299
- Zoro # G3056971
- UPC # 841436071574
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 8 in |
Inside Depth | 20" |
Inside Height | 20 in |
Outside Length | 8 3/8 in |
Outside Height | 20 5/8 in |
Outside Width | 8 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 20 in, 8x8x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 8 3/8 in, Outside Height 20 5/8 in, 8 3/8x8 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Problem Solving Bulletin Board Set (110382)
- ZORO SELECT Foam Roll, 250 ft. L, 24 In. W, PK3 (5VFE7)
- QUALARC Manchester NON-LOCKING Stucco Column Mailbox in Sandstone Color (MAN-STUCOL-SS)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (493U35)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (493T86)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle (493T67)
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 20" x 12", Kraft, 10/Bundle (55VH99)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 8", Kraft, 25/Bundle (55VG15)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- ZORO SELECT Shipping Box, 26x15x12 in (55NN25)
- Zoro Select Shipping Cartons