Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 7" x 7" x 14", Kraft, 25/Bundle
Mfr # 55VG24
Zoro # G6460868
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VG24
- Zoro # G6460868
- UPC # 848109005959
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 7 in |
Outside Length | 7 3/8 in |
Outside Width | 7 3/8 in |
Outside Height | 14 5/8 in |
Inside Height | 14 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 14 in, 7x7x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 3/8 in, Outside Width 7 3/8 in, Outside Height 14 5/8 in, 7 3/8x7 3/8x14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Classic Mailbox, Black/Black (416070-04)
- VARICOLOR Desk Storage, 7 Drawer Box, Gray/Multi (760727)
- POST-IT Flag, 1"X3", Pg Markr, 4, Ult, PK200 (6714AU)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Grass (3DNF0617505)
- ZORO SELECT Long Corrugated Boxes, 36" x 14" x 14", Kraft, 15/Bundle (55VJ47)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 14", Kraft, 20/Bundle (55VH71)
- ZORO SELECT Long Corrugated Boxes, 40" x 14" x 14", Kraft, 15/Bundle (55VJ61)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 4", Kraft, 10/Bundle (11A622)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle (55VG18)
- ZORO SELECT Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle (55VM46)
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 30" x 30", Kraft, 5/Bundle (55VJ64)
- Zoro Select Shipping & Moving Boxes