Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 7" x 7" x 12", Kraft, 25/Bundle
Mfr # 11R294
Zoro # G3057017
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 7 in
- Inside Width 7 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R294
- Zoro # G3057017
- UPC # 812578002566
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 7 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Width | 7 3/8 in |
Inside Height | 12 in |
Outside Length | 7 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 12 in, 7x7x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 3/8 in, Outside Width 7 3/8 in, Outside Height 12 5/8 in, 7 3/8x7 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard (GM1-46-MS)
- MAGNA VISUAL Data Cards, Mixed, 2in.W, 13/16in.H, PK1000 (DC-20-2M)
- MOTSENBOCKERS LIFT OFF Lift Off No Scent Pen Ink and Graffiti Remover 22 oz Liquid (409-01)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26ft., Black/White (TZEFX241)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 36", Kraft, 25/Bundle (11R281)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- ZORO SELECT Corrugated Boxes, 3" x 3" x 3", Kraft, 25/Bundle (55VG02)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", Kraft, 25/Bundle (11K589)
- ZORO SELECT Corrugated Boxes, 23" x 16" x 18 5/8", Kraft, 15/Bundle (22XL26)
- ZORO SELECT Heavy-Duty Multi-Depth Boxes, 20" x 20" x 20", Kraft (49K019)
- PARTNERS BRAND Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle (HD151210)
- Zoro Select Shipping Cartons