Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 6" x 6" x 72", Kraft, 15/Bundle
Mfr # 11R292
Zoro # G3057035
Sold in multiples of 15 for $53.85
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 72"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R292
- Zoro # G3057035
- UPC # 812578002504
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Inside Depth | 72" |
Outside Length | 6 3/8 in |
Inside Height | 72 in |
Outside Width | 6 3/8 in |
Outside Height | 72 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 72 in, 6x6x72 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 72 5/8 in, 6 3/8x6 3/8x72 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- HAMMERMILL Recycled Paper, 8-1/2 x 14 In, Wht, PK500 (HAM86704)
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 15", Kraft, 15/Bundle (11G153)
- ZORO SELECT Corrugated Boxes, 27" x 27" x 27", Kraft, 5/Bundle (11G140)
- ZORO SELECT Corrugated Boxes, 12 3/4" x 12 3/4" x 13 1/2", Kraft, 25/Bundle (22XK90)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 9", Kraft, 15/Bundle (11A661)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (11R355)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 12", Kraft, 20/Bundle (11A791)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- Zoro Select Shipping & Moving Boxes