Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 6" x 6" x 40", Kraft, 25/Bundle
Mfr # 11R289
Zoro # G3057050
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6 in
- Inside Depth 40"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R289
- Zoro # G3057050
- UPC # 841436048194
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Inside Depth | 40" |
Inside Height | 40 in |
Outside Width | 6 3/8 in |
Outside Height | 40 5/8 in |
Outside Length | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 40 in, 6x6x40 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 40 5/8 in, 6 3/8x6 3/8x40 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 14" X 14" Shipping Scale (Cap: 300lbs, Accuracy = 0.1lbs) (HD-300)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605PKAST)
- DACASSO Walnut & Leather 34" x 20" Side-Rail Desk Pad (PR-8401)
- LION Clipboard, Printout, 18X13, Be (CB290HBL)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 40", Kraft, 25/Bundle (22XK88)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 40", Kraft, 25/Bundle (11R273)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 40", Kraft, 20/Bundle (493T35)
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 10", Kraft, 15/Bundle (11G176)
- ZORO SELECT Corrugated Boxes, 21" x 21" x 21", Kraft, 15/Bundle (10Y713)
- ZORO SELECT Double Wall Boxes, 18" x 14" x 14", Kraft, 15/Bundle (22XM34)
- ZORO SELECT Triple Wall Gaylord Bottom, 48" x 40" x 24", Kraft, 5/Bundle (55VJ71)
- Zoro Select Shipping & Moving Boxes