Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 6" x 6" x 38", Kraft, 25/Bundle
Mfr # 11R288
Zoro # G3057069
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6 in
- Inside Depth 38"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R288
- Zoro # G3057069
- UPC # 841436071529
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Inside Depth | 38" |
Outside Height | 38 5/8 in |
Inside Height | 38 in |
Outside Width | 6 3/8 in |
Outside Length | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 38 in, 6x6x38 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 38 5/8 in, 6 3/8x6 3/8x38 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2 oz. HOSPITAL - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HOSP)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- XEROX XEROX PHASER COMP 6360 YELLOW HIGH YIELD (106R01220)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNL3)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 38", Kraft, 25/Bundle (11A682)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 14", Kraft, 25/Bundle (22XL10)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4", Kraft, 25/Bundle (11K595)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 16", Kraft, 15/Bundle (493T84)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (55VG83)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 6", Kraft, 10/Bundle (493T54)
- Zoro Select Shipping Cartons