Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 6" x 6" x 24", Kraft, 25/Bundle
Mfr # 11R286
Zoro # G3057078
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Mail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R286
- Zoro # G3057078
- UPC # 812578002467
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Inside Depth | 24" |
Outside Length | 6 3/8 in |
Outside Height | 24 5/8 in |
Outside Width | 6 3/8 in |
Inside Height | 24 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 24 in, 6x6x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 24 5/8 in, 6 3/8x6 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 12" x 8" 20" Gusset Polypro Bags, 1.5 mil, Clear, PK 500 (PBG135)
- SCOTCH Packaging Tape, 1.88" x 43.7 yards, 6/PK, Clear 6PK (MMM3500406)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 16 In. W (11R396)
- COSCO 2-Color Dater, Paid Stamp, 6-Year, 1-1/4"x1-3/4", Blue/Red (COS011033)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U23)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 24", Kraft, 20/Bundle (22XL02)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 24", Kraft, 25/Bundle (11R301)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 48", Kraft, 25/Bundle (55VL50)
- ZORO SELECT Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle (55VJ22)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle (55VJ18)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/4"X0.020"X100Ft (FTA2305635035N)
- Zoro Select Shipping Cartons