Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 6" x 6" x 10", Kraft, 25/Bundle
Mfr # 11R282
Zoro # G8545835
product price: $0.78
/ea
Sold in multiples of 25 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Mail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R282
- Zoro # G8545835
- UPC # 841436019699
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Inside Depth | 10" |
Outside Width | 6 3/8 in |
Outside Length | 6 3/8 in |
Outside Height | 10 5/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 10 in, 6x6x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 10 5/8 in, 6 3/8x6 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder 5.25" Expansion, Easy Grip, Red, PK10, Size: Letter (73209)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- CLAUSS Shear, Blade 4-1/4 " L, Titanium Bonded (20374)
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 10", Kraft, 25/Bundle (11A766)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 10", Kraft, 20/Bundle (11G125)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 10", Kraft, 25/Bundle (10Y734)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 15", Kraft, 20/Bundle (11A809)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 18", Kraft, 15/Bundle (55VH73)
- ZORO SELECT Corrugated Boxes, 19" x 13" x 13", Kraft, 25/Bundle (22XL13)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 13", Kraft, 25/Bundle (22XK98)
- Zoro Select Shipping & Moving Boxes