Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 5" x 5" x 36", Kraft, 25/Bundle
Mfr # 11R281
Zoro # G3057096
product price: $1.79
/ea
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 5 in
- Inside Depth 36"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R281
- Zoro # G3057096
- UPC # 841436071512
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 5 in |
Inside Width | 5 in |
Inside Depth | 36" |
Outside Width | 5 3/8 in |
Outside Height | 36 5/8 in |
Outside Length | 5 3/8 in |
Inside Height | 36 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 5 in, Inside Width 5 in, Inside Height 36 in, 5x5x36 in Inside LxWxH, 32 ECT, RSC, Outside Length 5 3/8 in, Outside Width 5 3/8 in, Outside Height 36 5/8 in, 5 3/8x5 3/8x36 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Major Accent Highlighter, Chisel Point, 4/PK, YW/OE/BE/PK 4PK (SAN25174PP)
- BROTHER High-Yield Ink, 500 Page-Yield, Cyan/Magenta/Yellow, PK3, 3PK (LC401XL3PKS)
- ZORO SELECT Foam Cord, 25 ft. L, 9/64" dia., Black (ZUSABSR-C-2)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 36", Kraft, 25/Bundle (11A681)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 36", Kraft, 5/Bundle (11G116)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 36", Kraft, 10/Bundle (493T70)
- ZORO SELECT Heavy-Duty Boxes, 12" x 12" x 12", Kraft, 25/Bundle (22XM04)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (493U35)
- ZORO SELECT Corrugated Mailers, 18" x 12" x 4" White, 50/Bundle (M18124)
- BSC PREFERRED 4 x 4 x 40'' Tall Corrugated Boxes, 25PK (S-4511)
- Zoro Select Shipping Cartons