Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 5" x 5" x 12", Kraft, 25/Bundle
Mfr # 22XK44
Zoro # G2975975
product price: $0.91
/ea
Sold in multiples of 25 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 5 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK44
- Zoro # G2975975
- UPC # 841436087261
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 5 in |
Inside Width | 5 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Length | 5 3/8 in |
Outside Width | 5 3/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 5 in, Inside Width 5 in, Inside Height 12 in, 5x5x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 5 3/8 in, Outside Width 5 3/8 in, Outside Height 12 5/8 in, 5 3/8x5 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE $DISPENSOR/LID & CAP 8-QT w/8" SPOUT (LI19702)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- KRAFT TOOL Iris Glitter, 1 lb. (DC472)
- SMEAD Desk FileSorter, Daily 131 and Monthly JanDec, 43 Dividers, Dark Blue 89235, Blue (SMD89235)
- ZORO SELECT Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle (10Y733)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 12", Kraft, 15/Bundle (11G147)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 30", Kraft, 25/Bundle (22XK45)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- ZORO SELECT Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 2 3/4", Kraft, 25/Bundle (55VG58)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 30", Kraft, 5/Bundle (HD242430DW)
- Zoro Select Shipping & Moving Boxes