Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 4" x 4" x 9", Kraft, 25/Bundle
Mfr # 55VG05
Zoro # G6441523
original price:
$0.96
15% off
new price: $0.81
/ea
Sold in multiples of 25 for $20.25
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG05
- Zoro # G6441523
- UPC # 841436005906
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Outside Length | 4 3/8 in |
Outside Width | 4 3/8 in |
Outside Height | 9 5/8 in |
Inside Height | 9 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 9 in, 4x4x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 9 5/8 in, 4 3/8x4 3/8x9 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubberbands, Size 31, 1Lb, PK850 (15739)
- U BRANDS Magnetic Dry Erase Board, 20 x 16, White (356U00-01)
- BSC PREFERRED 24 x 36'' Poly Mailers with Tear Strip, 200PK (S-21876)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01052)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 9", Kraft, 25/Bundle (55VH29)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 9", Kraft, 25/Bundle (55VH33)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 9", Kraft, 25/Bundle (55VG38)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 2", Kraft, 25/Bundle (55VG46)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 4", Kraft, 25/Bundle (11R184)
- ZORO SELECT ECT32 20 x 20 x 12 RSC, 20x20x12 in (60YP90)
- Zoro Select Shipping Cartons