Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 4" x 4" x 60", Kraft, 25/Bundle
Mfr # 11R275
Zoro # G3057139
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 in
- Inside Depth 60"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R275
- Zoro # G3057139
- UPC # 812578002412
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Depth | 60" |
Outside Width | 4 3/8 in |
Outside Length | 4 3/8 in |
Inside Height | 60 in |
Outside Height | 60 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 60 in, 4x4x60 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 60 5/8 in, 4 3/8x4 3/8x60 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 48-1/2" x 60-1/2, Black (ATR45-BK)
- TARIFOLD X-tend Swing Arm Tablet Holder (X570027)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Fire Red (27500)
- ZORO SELECT Flame Retardent Paper, 80 lb., 42 In. W (6TWR4)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 60", Kraft, 10/Bundle (11A701)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 11", Kraft, 25/Bundle (11A744)
- ZORO SELECT ECT32 18 x 18 x 12 RSC, 18x18x12 in (60YP84)
- ZORO SELECT Long Corrugated Boxes, 26" x 12" x 12", Kraft, 20/Bundle (11G122)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 8", Kraft, 20/Bundle (11A636)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 5", White, 50/Bundle (M865)
- ZORO SELECT Double Wall Boxes, 24" x 6" x 6", Kraft, 15/Bundle (55VM20)
- Zoro Select Shipping & Moving Boxes