Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 4" x 4" x 36", Kraft, 25/Bundle
Mfr # 11R272
Zoro # G3057166
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 in
- Inside Width 4 in
- Inside Depth 36"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R272
- Zoro # G3057166
- UPC # 812578002399
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Depth | 36" |
Outside Height | 36 5/8 in |
Outside Length | 4 3/8 in |
Outside Width | 4 3/8 in |
Inside Height | 36 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 36 in, 4x4x36 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 36 5/8 in, 4 3/8x4 3/8x36 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Replacement Lens, 23 in. H, 34 in. W (72987)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- MEASURETEK Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (12R959)
- TAYLOR Mechanical Compact Bench Scale 50 lb. Capacity (TS50)
- ZORO SELECT Shipping Box, 14x14x6 in (55NM53)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 30", Kraft, 10/Bundle (493U24)
- ZORO SELECT Double Wall Boxes, 22" x 18" x 16", Kraft, 10/Bundle (55VM37)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- ZORO SELECT Double Wall Boxes, 20" x 14" x 12", Kraft, 15/Bundle (55VM19)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 48W x 48H (B2352209)
- Zoro Select Shipping Cartons