Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 4" x 4" x 12", Kraft, 25/Bundle
Mfr # 11R266
Zoro # G6219796
product price: $0.74
/ea
Sold in multiples of 25 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 in
- Inside Width 4 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R266
- Zoro # G6219796
- UPC # 812578002368
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Depth | 12" |
Outside Width | 4 3/8 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Outside Length | 4 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Application | |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 12 in, 4x4x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 12 5/8 in, 4 3/8x4 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- STRAPBINDER STAINLESS BANDING 1/2IN X 0.02IN X 200FT OTHER PACKAGING AND LABELING PARTS AND ACCESSORY (ST183/914)
- POST-IT Note, 3"x3", Pop Up Ss, Ast, PK6 (R330-6SSAN)
- SANFORD Prismacolor Col-Erase Pencils, Red Lead, Carmine Red Barrel (20045)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 9", Kraft, 25/Bundle (11R335)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 10", Kraft, 20/Bundle (11G125)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 6", Kraft, 15/Bundle (493T49)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 18", Kraft, 15/Bundle (55VJ25)
- ZORO SELECT Deluxe Packing Boxes, 24"x24"x18", Kraft, PK10 (49NP88)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- Zoro Select Shipping & Moving Boxes