Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 20" x 20" x 40", Kraft, 10/Bundle
Mfr # 55VH63
Zoro # G6461805
original price:
$8.69
17% off
Sold in multiples of 10 for $71.90
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$71.90
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VH63
- Zoro # G6461805
- UPC # 841436007610
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Outside Width | 20 3/8 in |
Outside Height | 40 5/8 in |
Inside Height | 40 in |
Outside Length | 20 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 40 in, 20x20x40 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 40 5/8 in, 20 3/8x20 3/8x40 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pin Style Holder Name Badge Kit, Clear, PK100 (19700BADGE)
- TAPE LOGIC Tape LogicĀ® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 6/Case (T9027006PK)
- THINKANDPLAY Kenworth T880 SBFA Day Cab Pusher-Axle Tandem Truck Tractor White Metallic 1 by 50 Diecast Model (TH1540381)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 1/2" x 9900', White, 1/Coil (PS2220)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 9", Kraft, 25/Bundle (11R369)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", White, 25/Bundle (55VG41)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 5", Kraft, 25/Bundle (11K596)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 7", Kraft, 25/Bundle (55VG73)
- ZORO SELECT Corrugated Mailers, 6" x 6" x 3", White, 50/Bundle (M663)
- ZORO SELECT Corrugated Mailers, 6 3/16" x 5 3/8" x 2 1/2", White, 50/Bundle (MRX6XL)
- Zoro Select Shipping Cartons