Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle
Mfr # 10Y707
Zoro # G3099321
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Depth 36"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10Y707
- Zoro # G3099321
- UPC # 812578005444
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Inside Depth | 36" |
Outside Length | 20 3/8 in |
Outside Height | 36 5/8 in |
Inside Height | 36 in |
Outside Width | 20 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 36 in, 20x20x36 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 36 5/8 in, 20 3/8x20 3/8x36 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6" x 9" + 3 1/2" Clear Stand Up Pouch, 500pcs, 500PK (STP-8Z-400A)
- ZEBRA PEN Mechanical Pencil, 0.5mm, Black (54011)
- A&D WEIGHING Digital Platform Bench Scale 6kg Capacity (FS-6KI)
- PENTEL Pen, Rsvp, Bp, Fine, Be, Dz, PK12 (BK90C)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 36", Kraft, 15/Bundle (11A733)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 36", Kraft, 15/Bundle (11A720)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 36", Kraft, 10/Bundle (11A782)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle (22XL91)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- ZORO SELECT Shipping Box, 46 3/4x38 3/4x48 in (55VJ76)
- BSC PREFERRED 7 x 7 x 12'' Tall Corrugated Boxes, 25PK (S-4387)
- Zoro Select Shipping Cartons