Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 18" x 18" x 48", Kraft, 10/Bundle
Mfr # 55VH49
Zoro # G6461656
product price: $9.55
/ea
Sold in multiples of 10 for $95.50
$95.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH49
- Zoro # G6461656
- UPC # 841436071956
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 18 in |
Inside Height | 48 in |
Outside Height | 48 5/8 in |
Outside Width | 18 3/8 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 48 in, 18x18x48 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 18 3/8 in, Outside Height 48 5/8 in, 18 3/8x18 3/8x48 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT74)
- U BRANDS Floating Glass Dry Erase Board, 36 x 24, White (3975U00-01)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Black, PK6 (3147)
- SAFCO Letter Tray/File Holder, 8, Comp (3266BL)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 48", Kraft, 20/Bundle (55VG42)
- ZORO SELECT Telescoping Outer Boxes, 6 1/2" x 6 1/2" x 48", Kraft, 25/Bundle (55VL51)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 48", Kraft, 25/Bundle (55VL50)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 6", Kraft, 25/Bundle (493T41)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 9", Kraft, 25/Bundle (11R413)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 5", Kraft, 25/Bundle (11R380)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 10", Kraft, 15/Bundle (493T81)
- Zoro Select Shipping Cartons