Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 16" x 16" x 36", Kraft, 10/Bundle
Mfr # 493T70
Zoro # G1607040
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16 in
- Inside Depth 36"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 493T70
- Zoro # G1607040
- UPC # 841436048613
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 36" |
Outside Length | 16 3/8 in |
Outside Width | 16 3/8 in |
Outside Height | 36 5/8 in |
Inside Height | 36 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 36 in, 16x16x36 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 36 5/8 in, 16 3/8x16 3/8x36 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Stretch Wrap Film Cutter, Blue, 2PK (244292)
- WESTCOTT Scissors, 9 In. L, Multipurpose (43319)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Red Ink, Red Barrel, PK12 PK (2124505)
- LOGO BRANDS New Orleans Saints Clear Crossbody (620-66P)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 36", Kraft, 25/Bundle (11R281)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 36", Kraft, 25/Bundle (11A681)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 36", Kraft, 5/Bundle (11G188)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 2", Kraft, 25/Bundle (55VH01)
- ZORO SELECT Shipping Box, 24x24x24 in (55NN23)
- NORTON CO Norton NTN-38633 3 in. Blaze Rapid Blend; Box per 10 (NTN-38633)
- Zoro Select Shipping Cartons