Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle
Mfr # 22XL03
Zoro # G2975406
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
Not eligible for select promotions
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16 in
- Inside Depth 30"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL03
- Zoro # G2975406
- UPC # 841436071864
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 30" |
Outside Width | 16 3/8 in |
Inside Height | 30 in |
Outside Length | 16 3/8 in |
Outside Height | 30 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 30 in, 16x16x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 30 5/8 in, 16 3/8x16 3/8x30 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Stadium File, 12 Pocket, Letter, Navy Blue (70211)
- DACASSO Brown Crocodile Embossed Leather Letter Holder (AG-2008)
- BETTER OFFICE PRODUCTS Pre-Folded Blank White Cards & Envs Set, Invitation Cards, Heavyweight Cardstock, 5in. x 7in., 100PK (64601)
- AVERY DENNISON Avery, Print-To-The-Edge True Print Business Cards, Inkjet, 2x3 1/2, Wht, 160/pk (8869)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 30", Kraft, 10/Bundle (22XL25)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 30", Kraft, 10/Bundle (22XL20)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- ZORO SELECT Flat Corrugated Boxes, 26" x 10" x 4" Kraft, 25/Bundle (55VH92)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 36", Kraft, 25/Bundle (11R287)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 4", Kraft, 25/Bundle (11R311)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", White, 25/Bundle (55VG74)
- Zoro Select Shipping & Moving Boxes