Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 15" x 15" x 36", Kraft, 15/Bundle
Mfr # 11A733
Zoro # G3095605
product price: $4.85
/ea
Sold in multiples of 15 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 15 in
- Inside Depth 36"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A733
- Zoro # G3095605
- UPC # 812578001903
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 15 in |
Inside Depth | 36" |
Outside Height | 36 5/8 in |
Inside Height | 36 in |
Outside Width | 15 3/8 in |
Outside Length | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 15 in, Inside Width 15 in, Inside Height 36 in, 15x15x36 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 15 3/8 in, Outside Height 36 5/8 in, 15 3/8x15 3/8x36 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Fabric Bulletin Board 2 x 3 ft., Black (7683BK)
- SHARPIE Peel-Off China Markers, White, PK12 (2060)
- TOPS Petty Cash Slip, 3-1/2" x 5", PK600 (TOP3008)
- CONDOR OUTDOOR PRODUCTS COMMUTER PACK, COYOTE BROWN (155-498)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 36", Kraft, 10/Bundle (11A782)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 36", Kraft, 15/Bundle (11A720)
- ZORO SELECT Corrugated Boxes, 15" x 8" x 8", Kraft, 25/Bundle (11R227)
- ZORO SELECT Weather Resistant Corrugated Boxes, W5C, 8" x 8" x 8", Kraft, 25/Bundle (55VG31)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 18 in L x 18 in W x 18 in H, Corrugate, Color: Kraft (11A777)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 10", Kraft, 20/Bundle (11G175)
- Zoro Select Shipping & Moving Boxes