Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle
Mfr # 11A731
Zoro # G3095620
product price: $3.55
/ea
Sold in multiples of 20 for $71.00
$71.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A731
- Zoro # G3095620
- UPC # 812578001866
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 15 in |
Inside Depth | 24" |
Outside Width | 15 3/8 in |
Outside Length | 15 3/8 in |
Inside Height | 24 in |
Outside Height | 24 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 15 in, Inside Width 15 in, Inside Height 24 in, 15x15x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 15 3/8 in, Outside Height 24 5/8 in, 15 3/8x15 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn750 Tn-750 Xl Black Toner (TN750-PCI)
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink/Barrel, PK12 (33950)
- SWINGLINE STAPLER, AUTO, BREEZE, 20SH, BK (SWI42132)
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 48" x 270', Kraft, 4/Rolls (KIM64290)
- ZORO SELECT Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle (11A666)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 24", Kraft, 10/Bundle (22XL31)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 24", Kraft, 25/Bundle (11A647)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 14 in L x 14 in W x 14 in H, Corrugate, Color: Kraft (55NM57)
- ZORO SELECT Side Loading Boxes, 40" x 6" x 36", Kraft, 20/Bundle (22XL89)
- ZORO SELECT Shipping Box, 20x14x10 in (55NM93)
- ZORO SELECT Long Corrugated Boxes, 17" x 9" x 9", Kraft, 25/Bundle (11R234)
- Zoro Select Shipping Cartons