Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 12" x 12" x 60", Kraft, 10/Bundle
Mfr # 11A701
Zoro # G3095745
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Depth 60"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A701
- Zoro # G3095745
- UPC # 812578003525
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 60" |
Outside Length | 12 3/8 in |
Outside Width | 12 3/8 in |
Outside Height | 60 5/8 in |
Inside Height | 60 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 60 in, 12x12x60 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 60 5/8 in, 12 3/8x12 3/8x60 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY96)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA1)
- ARMOR POLY Protective Packaging Film 72" x 500 ft., Blue (PSWS4B72500)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 60", Kraft, 25/Bundle (11R275)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle (11G170)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 2", White, 50/Bundle (M742)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 1", White, 50/Bundle (M741)
- ZORO SELECT Telescoping Outer Boxes, 37 1/2" x 4 1/2" x 30", Kraft, 10/Bundle (55VL46)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 12", White, 25/Bundle (55VH20)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 8.75 in. x 11.25 in. x 12 in., Brown Kraft, 25PK (UFS11812)
- Zoro Select Shipping Cartons