Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle
Mfr # 493T63
Zoro # G1606009
product price: $2.55
/ea
Sold in multiples of 15 for $38.25
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Depth 30"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T63
- Zoro # G1606009
- UPC # 812578003488
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 30" |
Inside Height | 30 in |
Outside Width | 12 3/8 in |
Outside Height | 30 5/8 in |
Outside Length | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 30 in, 12x12x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 30 5/8 in, 12 3/8x12 3/8x30 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Antimicrobial Xtreme Duty Adjustable Hole Punch - 160 sheets (03200)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 30", Kraft, 25/Bundle (22XK45)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle (11G170)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 30", Kraft, 25/Bundle (11R309)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (55VG88)
- ZORO SELECT Long Corrugated Boxes, 48" x 12" x 12", Kraft, 10/Bundle (493U55)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 7", Kraft, 25/Bundle (11R213)
- THE PACKAGING WHOLESALERS 8 x 6 x 4 Cardboard Corrugated Boxes (BS080604)
- Zoro Select Shipping Cartons