Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 12" x 12" x 24", Kraft, 25/Bundle
Mfr # 11A695
Zoro # G8545257
original price:
$2.63
1% off
new price: $2.59
/ea
Sold in multiples of 25 for $64.75
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A695
- Zoro # G8545257
- UPC # 812578003471
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 24" |
Outside Width | 12 3/8 in |
Inside Height | 24 in |
Outside Length | 12 3/8 in |
Outside Height | 24 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 24 in, 12x12x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 24 5/8 in, 12 3/8x12 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall File, 17-1/4 in. H, 12 in. W (45NG61)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Utility Guard® End (UBMU10x10BK)
- GLOBAL INDUSTRIAL Steel Medical Chart Hanging Wall File Holder, 10 Pockets, Black (806403)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 24", Kraft, 10/Bundle (493U05)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 24", Kraft, 5/Bundle (11G187)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 6", Kraft, 15/Bundle (493T49)
- ZORO SELECT Long Corrugated Boxes, 36" x 6" x 6", Kraft, 25/Bundle (11R262)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 2 1/2" x 1 3/4", White, 50/Bundle (MRX2X)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 12", Kraft, 10/Bundle (493U51)
- Zoro Select Shipping & Moving Boxes