Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 10" x 10" x 40", Kraft, 25/Bundle
Mfr # 22XK88
Zoro # G2975546
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 10 in
- Inside Depth 40"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK88
- Zoro # G2975546
- UPC # 841436048347
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 40" |
Outside Height | 40 5/8 in |
Outside Length | 10 3/8 in |
Outside Width | 10 3/8 in |
Inside Height | 40 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 40 in, 10x10x40 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 40 5/8 in, 10 3/8x10 3/8x40 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 12x17 In. (HOD332)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- INNOVERA Reman Magenta Toner, For Brother TN223 (TN223M), 1,300 Page-Yield (IVRTN223M)
- CASIO HR-10RC Handheld Portable Printing Calculator, Black Print, 1.6 Ln/Sec (HR-10RC)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 40", Kraft, 20/Bundle (493T35)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 40", Kraft, 25/Bundle (11R273)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 40", Kraft, 25/Bundle (11R289)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- ZORO SELECT Corrugated Boxes, 40" x 20" x 20", Kraft, 10/Bundle (55VJ62)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 16", Kraft, 25/Bundle (22XK43)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 6", Kraft, 25/Bundle (11R388)
- Zoro Select Shipping Cartons