Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 10" x 10" x 36", Kraft, 25/Bundle
Mfr # 11A681
Zoro # G3095797
product price: $2.35
/ea
Sold in multiples of 25 for $58.75
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 10 in
- Inside Depth 36"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A681
- Zoro # G3095797
- UPC # 812578003037
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 36" |
Outside Height | 36 5/8 in |
Outside Width | 10 3/8 in |
Outside Length | 10 3/8 in |
Inside Height | 36 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 36 in, 10x10x36 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 36 5/8 in, 10 3/8x10 3/8x36 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Lsr, Shippng, 2X4,2500 2500PK (AVE5963)
- 3M Post-It Dry Erase Surface 8Ft X 4Ft (DEF8X4)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G30063)
- SHARPIE Marker, SharpiePoint, Med, Black (34901)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 36", Kraft, 5/Bundle (22XL35)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 36", Kraft, 15/Bundle (493T64)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 36", Kraft, 25/Bundle (11R303)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 30", Kraft, 25/Bundle (55VG55)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 3", Kraft, 25/Bundle (11K638)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 6", Kraft, 15/Bundle (55VM23)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- Zoro Select Shipping & Moving Boxes