Shop All Drain Components
Zoro Select
Tailpiece, White Drain, Slip Connection
Mfr # 35310
Zoro # G4779533
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Slip
- Material of Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35310
- Zoro # G4779533
- UPC # 091712353102
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Height (In.) | 8 |
Size | Barb Outlet O.D.: 5/8" |
Height | 8" |
Outlet Diameter | 5/8" |
Length In. | 8" |
Overall Length | 8 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | Branch Tailpiece |
Material of Construction - Drains | PVC |
Color - Drains | White |
Connection - Drains | Slip |
Material of Construction | Polypropylene |
For Use With | Dishwasher Drain |
Includes | (1) Washer |
Standards | UPC |
Color | White |
Connection | Direct |
Material | Plastic |
Connection Type | Slip |
Pipe Dia In. | 1-1/2" |
Basic Fitting Shape | Tailpiece |
Product Type | Tailpiece |
Description
Tailpiece, Nominal Pipe Size 1 1/2 in, Color White, Product Type Tailpiece, Standards UPC, Material Plastic, Overall Length 8 in, For Use With Dishwasher Drain, Includes Washer, Finish Not Applicable, Connection Type Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 7/8 I.D., 100 ft., Clear, Flexible (4EGW2)
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- ZORO SELECT End Outlet Waste Tee, White Drain (35386)
- ZORO SELECT J-Bend, White Drain, Slip Connection (35301)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White Finish, Lavatory, Extension (4FEZ1)
- ZORO SELECT PVC, White Finish, P-Trap with Union (1CNW3)
- ZORO SELECT Assorted " Dia., Polyethylene, White/Plastic Finish, Assortment, Washer (1PPB5)
- ZORO SELECT Sink Trap, Wht Drain, Threaded Connection (35379)
- DEARBORN P-Trap, 1.5, Threaded Adapter Bagged (P9704BG)
- Zoro Select Drain Components