Shop All Tags
Zoro Select
Tag, SS, Silver, 2" H x 2" W, Square, PK25
Mfr # 43655
Zoro # G5609532
product price: $33.79
/pk 25, $1.35/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43655
- Zoro # G5609532
- UPC # 81834414539
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- ACCUFORM Haz Waste Label, Used Batteries, 4x4 in, Paper, 100/PK (MHZW32PSC)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 126" L x Polyurethane (104-01-24126-1)
- AMISTAD Notice Main Office Entrance OSHA Aluminum Sign (AM2677808)
- ZORO SELECT Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK100 (9MAZ7)
- ZORO SELECT Repair Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDP3)
- ZORO SELECT Inspection Tag, 7inHx4inW, Cardstock, PK100 (20TH12)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25 (2RMV9)
- ZORO SELECT Repair Tag, 3 in Height, 5 3/4 in (4ZH23)
- ZORO SELECT Equipment Status Tag, 3 x 5-3/4 In, PK100 (9PV32)
- BRADY Danger Tag, 7 x 4 In, Bk/R, Met, 3/8 In, PK10 (86628)
- Zoro Select Tags