Shop All Tags
This Product is Discontinued
Zoro Select
Tag, SS, Silver, 2" H x 2" W, Square, PK25 (Discontinued)
Mfr # 3581S
Zoro # G5619107
This Product is Discontinued
Key Features
- Material Stainless Steel
- Color Silver
- Height 2 in
- Width 2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3581S
- Zoro # G5619107
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.