Shop All Tags
Zoro Select
Tag, SS, Silver, 2" H x 2" W, Round, PK25
Mfr # 43592
Zoro # G5613802
product price: $14.39
/pk 25, $0.58/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 2 in
- Width 2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43592
- Zoro # G5613802
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, "Crash Cart Checked" 1-7/16" x 3" Flr Red w/Black (CS-11791)
- HY-KO 5In Yellow Reflective Number 0, 10PK (B00760)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (V2CL2MLZXL)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- ZORO SELECT Tag, Anodized Al, Yellow, 3" H x 2" W, PK25 (43757)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 3" W, PK100 (41317)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- ZORO SELECT Inspection Tag, 7 x 4 In, Bk/Wht, Met, PK10 (2RMU7)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- Zoro Select Tags