Shop All Identification Labels
Zoro Select
Tag, Empty Cylinder, Red, PK25
Mfr # 8AD20
Zoro # G4091211
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Empty Cylinder
- Material Cardstock
- Width 3 in
- Height 5 3/4 in
- Subject Matter Lockout Tagout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AD20
- Zoro # G4091211
- Country of Origin China
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Mounting Hole Diameter | 5/16 in |
Description
Cylinder Tag, Subject Matter Lockout Tagout, Sign Legend Empty Cylinder Do Not Use, Legend Same on Both Sides Yes, Sign Header Empty Cylinder, Sign Header Background Color Red, Shape Rectangular, Safety Tag Legend - Back Side Empty Cylinder Do Not Use, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, XL, PR (42-623BO/10XL)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (1VT44)
- STEEL GRIP Spats, Leather, Adjustable Ankle Straps, PR (CL 7250 BC)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP25 (35YP25)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- ZORO SELECT Thermal Trnsfr Printr Lbls, 4x6-1/2in, PK4 (35YP15)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT8 (3VCT8)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- ZORO SELECT Thermal Transfer Printer Labls, 3x1in, PK8 (35YP23)
- NMC Symbol Firemans Outfit Imo Label, IMO132R (IMO132R)
- Zoro Select Safety Labels