Shop All Tags
Zoro Select
Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100
Mfr # 41432
Zoro # G5573753
product price: $99.69
/pk 100, $1.00/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Yellow
- Height 1 1/4 in
- Width 1 1/4 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41432
- Zoro # G5573753
- UPC # 81834414324
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR4X000400)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- RZ INDUSTRIES RZ Mask Environmental Mesh Reusable Dust Mask (43668)
- MILWAUKEE TOOL 3PK Reusable Corded Earplugs (48-73-3151)
- ZORO SELECT Tag, Anodized Al, Org, 1-1/2"Hx1-1/2"W, PK25 (43003)
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, PK25 (9DT29)
- ZORO SELECT Tag, SS, Silver, 1" H x 2" W, Round, PK25 (43576)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH06)
- ZORO SELECT Tag, Brass, Yellow, 2" Hx2" W, Square, PK100 (41462)
- ZORO SELECT Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV6)
- Zoro Select Tags