Shop All Tags
Zoro Select
Tag, Brass, Yl, 1-1/2" H x 1-1/2" W, PK100
Mfr # 41452
Zoro # G5564951
product price: $63.85
/pk 100, $0.64/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Yellow
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41452
- Zoro # G5564951
- UPC # 81834414522
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 35" x 31" (03-277-3531)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1014-L-17476)
- N-FERNO BY ERGODYNE FR Winter Liner Mouthpiece, Mouth, Black (6872)
- ZORO SELECT Prod Stat Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV1)
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Round, PK25 (43592)
- ZORO SELECT HotWorkPermtTag, 2-7/8inW, 3/16inHole, PK25 (36RE98)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 76-100, PK25 (2YB33)
- ZORO SELECT Inspection Tag By The Roll, 6.25x3, PK100 (43Z218)
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43102)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, Sq, PK25 (44401)
- Zoro Select Tags