Shop All Tags
Zoro Select
Tag, Brass, Yellow, 3/4" Hx1-11/32" W, PK100
Mfr # 41697
Zoro # G5645707
product price: $48.49
/pk 100, $0.48/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Yellow
- Height 3/4 in
- Width 1 5/16 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41697
- Zoro # G5645707
- UPC # 81834416977
- Country of Origin United States
- Category Tags
Dimensions
Height | 3/4 in |
Width | 1 5/16 in |
Hole Size | 3/32 in |
Mounting Hole Diameter | 0.0938 in |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113129)
- MAGID Ear Plugs, 100 PK (IHP27C)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- ZORO SELECT Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (20TH11)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 51-75, PK25 (2YB56)
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, PK100 (9K964)
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 (43657)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43040)
- Zoro Select Tags