Shop All Tags
Zoro Select
Tag, Brass, Yellow, 2" H x 2" W, Round, PK25
Mfr # 43590
Zoro # G5560873
product price: $25.15
/pk 25, $1.01/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 2 in
- Width 2 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43590
- Zoro # G5560873
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- STRANCO Inspection Label, English, Quality, PK350, TC-10941 (TC-10941)
- 3M E-A-R Push-In(TM) Disposable Foam Probed Test Ear Plugs, Pod Shape, N/A, Yellow, 50 PK (393-2002-50)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size XL (60-1-1722-XL)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, PK25 (9DT29)
- ZORO SELECT Pre-Numbered Tags Round, 76to100, 1 In BR (20Y530)
- ZORO SELECT EyeWashInspectionRecord Tag, 3-9/64W, PK25 (36RE99)
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 (43657)
- ZORO SELECT Inspection Tag, Forklift, 5x3, PK25 (8PEM2)
- BRADY Number Tag, Brass, Series HWS 026-050, PK25 (23557)
- Zoro Select Tags