Shop All Tags
Zoro Select
Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25
Mfr # 43428
Zoro # G5574228
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Yellow
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series 001 to 025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 43428
- Zoro # G5574228
- UPC # 81834434285
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Text Character Height | 0.75 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Text Character Height 0.75 in, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-M (SV55B-2ZGD-M)
- HONEYWELL Replacement Sensor (022-0902-000)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 90 gal. (1090S-50)
- ZORO SELECT Tag, SS, Silver, 1" Hx3" W, Rectangle, PK100 (41293)
- ZORO SELECT Prod Stat Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (8CLC6)
- ZORO SELECT Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (20TJ26)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- ZORO SELECT Inspection Tag, 7inHx4inW, Cardstock, PK100 (20TH12)
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Square, PK25 (43655)
- ZORO SELECT Scaffold Inspection Tag, Grn/Wht, Met, PK10 (8RJ77)
- Zoro Select Tags