Shop All Tags
Zoro Select
Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25
Mfr # 40027
Zoro # G5560167
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Yellow
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series 101 to 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40027
- Zoro # G5560167
- UPC # 81834400273
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Text Character Height | 0.75 in |
Description
Numbered Tag, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, English, Text Character Height 0.75 in, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 L)
- BRADY Floor Tape, Blue/White, 4 inx100 ft, Roll (170005)
- PORTWEST PU Palm Glove, XXL (A120)
- ZORO SELECT Tag, Brass, Yellow, 2" Hx2" W, Square, PK100 (41462)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WKZ4)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Square, PK100 (41421)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25 (2RMV9)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (8CLC4)
- MIDWEST FASTENER 1-9/16" White Paper Tags with Strings 8PK (35603)
- Zoro Select Tags