Shop All Tags
Zoro Select
Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25
Mfr # 43102
Zoro # G5609648
product price: $34.85
/pk 25, $1.39/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43102
- Zoro # G5609648
- UPC # 81834431024
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (SILEXPSF)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- PANDUIT Printer Cleaning Kit (PTR-CLN)
- SIGNMISSION Popsicles Yard Sign & Stake outdoor plastic coroplast window, C-1824 Popsicles (C-1824 Popsicles)
- ZORO SELECT Tag, Anodized Al, Gld, 1-1/2"Hx1-1/2"W, PK25 (43735)
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 (43758)
- ZORO SELECT Inspection Tag, 7 x 4 In, Bk/Wht, Met, PK10 (2RMU7)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK25 (9JWR7)
- ZORO SELECT Tag, Anodized Al, Yellow, 3" H x 2" W, PK25 (43757)
- ZORO SELECT Inspection Tag, 7inHx4inW, Cardstock, PK100 (20TH12)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-30 (PCMB-11)
- Zoro Select Tags