Shop All Tags
Zoro Select
Tag, Anodized Al, Black, 2" H x 2" W, PK25
Mfr # 43030
Zoro # G5650780
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 2 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 43030
- Zoro # G5650780
- UPC # 81834430300
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (WMN100283)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107404)
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-23-8-1P)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 30ft. Red/White Belt (CM160-RD-RWD-300)
- ZORO SELECT Tag, Anodized Al, Blue, 2" H x 2" W, PK25 (43749)
- ZORO SELECT Tag, Anodized Al, Orange, 2" H x 2" W, PK25 (43752)
- ZORO SELECT Tag, Anodized Al, Red, 2"Hx2"W, Square, PK25 (43033)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, Met, PK25 (3AZ37)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- ZORO SELECT Tag, Anodized Al, Red, 2" Hx2" W, Round, PK25 (43759)
- BRADY Number Tag, Brass, CHWS 176-200, PK25 (23583)
- Zoro Select Tags