Shop All Tags
This Product is Discontinued
Zoro Select
Tag, Al, Silver, 3/4" H x 1-11/32" W, PK100 (Discontinued)
Mfr # 41696
Zoro # G5616401
This Product is Discontinued
Key Features
- Material Aluminum
- Color Silver
- Height 3/4 in
- Width 1 5/16 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41696
- Zoro # G5616401
- UPC # 81834416960
- Country of Origin United States
- Category Tags
Dimensions
Height | 3/4 in |
Width | 1 5/16 in |
Hole Size | 3/32 in |
Mounting Hole Diameter | 0.0938 in |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.